Torrey Pines EchoTherm HP60A Hot Plate, Programmable Aluminum, 6" x 6", 115V

Representative image only.

Torrey Pines EchoTherm HP60A Hot Plate, Programmable Aluminum, 6" x 6", 115V

Torrey Pines EchoTherm | Mfr: HP60A| Item: 5180895

Store up to 10 programs in memory for instant recall and use

₹344,000.00INR / Each

for an additional
₹32,100.00INR / Each
for an additional
₹44,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹344,000.00INR / Each

Buy It Together

Current Item

Torrey Pines EchoTherm HP60A Hot Plate, Programmable Aluminum, 6" x 6", 115V
Torrey Pines EchoTherm HP60A Hot Plate, Programmable Aluminum, 6" x 6", 115V
5180895

₹344,000.00INR / Each
+ + =
Total Price 862400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6-ft (1.8-m) detachable cord with plug.

Key Features

  • Hot plate heats up to maximum temperature in approximately 2 minutes
  • Platinum RTD temperature measurement for ±1% accuracy
  • 1 year warranty

More About this Item

Repeat any program up to 98 times automatically. Multiple temperatures, temperature ramp rates, and timed events can be stored. Includes timer to 99 hours, 59 minutes with auto-off option. Unit can be programmable or non-programmable in operation. Offers RS-232 interface for control or recording data via a computer.

Conformite Europeenne1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15.24
  • Top Plate Width (cm)15.24
  • Top Plate MaterialAluminum
  • Min Temperature (° F)32
  • Max Temperature (° F)752
  • Min Temperature (DegreeC)0
  • Max Temperature (° C)400
  • Length (in)10
  • Width (in)7 1/2
  • Height (in)4 1/2
  • Length (cm)25.4
  • Width (cm)19.05
  • Height (cm)11.43
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)400
  • DescriptionHot Plate, Programmable Aluminum, 6" x 6", 115V
  • Warranty1 year
Reviews
Q&A