Thermo Scientific Nalgene 3640-0010 Self-Zeroing Burette, 10 mL; 1/Pk

Representative image only.

Thermo Scientific Nalgene 3640-0010 Self-Zeroing Burette, 10 mL; 1/Pk

Thermo Scientific | Mfr: 3640-0010| Item: 0620910

No lubrication needed for PTFE stopcock

₹51,700.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹51,700.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 3640-0010 Self-Zeroing Burette, 10 mL; 1/Pk
Thermo Scientific Nalgene 3640-0010 Self-Zeroing Burette, 10 mL; 1/Pk
0620910

₹51,700.00INR / Each
+ + +
Bel-Art 18204 Single-Style Burette Clamp
0670310

₹10,100.00INR / Each
+ + +
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

₹9,900.00INR / Each
+
Cole-Parmer Class B Burette w/PTFE stopcock; 50 mL, 1/ea
6310038

₹18,700.00INR / Each
+
Cole-Parmer Burette, 10 mL With Glass Stopcock
6310051

₹12,100.00INR / Each
=
Total Price 241200.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Burette, cover, squeeze bottle with closure, and 3 feet of vinyl tubing.

Key Features

  • Won’t break— burette (buret) is made of clear acrylic body, PTFE stopcock, and PMP tip
  • Designed with a 10 mL capacity
  • 1 year warranty

More About this Item

Break-resistant burettes (burets) have clear acrylic body, polymethylpentene (PMP) tips and PTFE stopcocks. Burettes are individually calibrated to meet accuracy requirements for ASTM E 287. Unaffected by most dilute acids and bases (except HF and ammonium hydroxide). Use over full pH range. Not designed for use with alcohols or organic solvents.

Order support stand/rod and burette clamp separately.

1 Year Warranty
Specifications
  • Capacity (mL)10
  • Graduation Interval (mL)0.1
  • Tolerance0.04
  • DescriptionSelf-Zeroing Burette, 10 mL; 1/Pk
  • Warranty1 year
Reviews
Q&A