Thermo Scientific Finnpipette 4642110 Pipette , 1-10 mL, Red; Each

Representative image only.

Thermo Scientific Finnpipette 4642110 Pipette , 1-10 mL, Red; Each

Thermo Scientific | Mfr: 4642110| Item: 2501324

New AVG (advanced volume gearing) mechanism improves accuracy and precision

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific Finnpipette 4642110 Pipette , 1-10 mL, Red; Each
Thermo Scientific Finnpipette 4642110 Pipette , 1-10 mL, Red; Each
2501324

Call For Price
+ +
Cole-Parmer EX Adjustable Volume Pipette, 0.1-2.0 uL; Each
0790901

₹66,600.00INR / Each
+ +
Cole-Parmer Adjustable-Volume Pipettor, 500 to 5000 µL
2450109

₹8,400.00INR / Each
+ + + =
Total Price 733400.00 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavabe
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty
5 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)10000
  • AutoclavableYes
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)10
  • Increments (mL)0.02
  • Accuracy (%)±0.50%
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodeRed
  • Warranty5 years
Reviews
Q&A