Nichiryo 00-NLE-10 Adjustab-Volume Pipettor, 0.5 to 10 uL; Each

Representative image only.

Nichiryo 00-NLE-10 Adjustab-Volume Pipettor, 0.5 to 10 uL; Each

Nichiryo | Mfr: 00-NLE-10| Item: 0785903

₹38,900.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹38,900.00INR / Each

Buy It Together

Current Item

Nichiryo 00-NLE-10 Adjustab-Volume Pipettor, 0.5 to 10 uL; Each
Nichiryo 00-NLE-10 Adjustab-Volume Pipettor, 0.5 to 10 uL; Each
0785903

₹38,900.00INR / Each
+ + =
Total Price 254400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Light weight—only 3 oz—reduces hand fatigue
  • User-friendly design
  • Excellent performance for the price
  • 2 year warranty

More About this Item

Nichiryo LE pipettors have been designed to lighten your stress during long hours of daily work. The design features an enlarged, streamlined grip that can be kept firmly in hand without much effort. The push button is also enlarged and incorporates a free-spinning button top to eliminate the need to lock the dial after setting the volume. The tip ejector is one-touch attachable and detachable.

Two year warranty
Specifications
  • SterileNo
  • Max Volume (µL)10
  • Min Volume (µL)0.5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.0005
  • Max Dispensing (mL)0.01
  • Accuracy (%)±1.20%
  • Reproducibility±0.80%
  • Number Of Channels1
  • Tip EjectorYes
  • DescriptionAdjustab-Volume Pipettor, 0.5 to 10 uL; Each
  • Warranty2 year
Reviews
Q&A