Qsonica Q55-220 Q55 Sonicator Ultrasonic Processor; 220 VAC

Representative image only.

Qsonica Q55-220 Q55 Sonicator Ultrasonic Processor; 220 VAC

Qsonica | Mfr: Q55-220| Item: 0471252

Compact and economical ultrasonic processor occupying less bench space than any unit on the market

₹474,000.00INR / Each

₹474,000.00INR / Each

Buy It Together

Current Item

Qsonica Q55-220 Q55 Sonicator Ultrasonic Processor; 220 VAC
Qsonica Q55-220 Q55 Sonicator Ultrasonic Processor; 220 VAC
0471252

₹474,000.00INR / Each
+ +
Qsonica 4423 Microprobe, 5/64" Tip dia, 0.2 - 5 mL
0471253

₹64,500.00INR / Each
+ +
Qsonica K4 Converter Cable for Ultrasonic Processors, 6 ft
0471257

₹22,800.00INR / Each
=
Total Price 561300.00 ADD 5 ITEMS TO CART
Product Description

Includes

generator, converter, converter cable, 1/8" dia. probe, wrench set, and power cable.

Key Features

  • Smallest unit available
  • Thumb-switch or continuous operation
  • Simple and effective operation
  • 2 year warranty

More About this Item

This model is effective for standard cell disruption and many other small volume applications. Probes are available in three different sizes. Order probes and accessories separately.

Two year warranty
Specifications
  • Watts55
  • Operating Frequency (KHz)20
  • Min Sample Size (mL)0.2
  • Max Sample Size (mL)50
  • Power (VAC)220
  • Power (Hz)50
  • Height (in)5.75
  • Width (in)8
  • Depth (in)7.5
  • Height (cm)14.605
  • Width (cm)20.32
  • Depth (cm)19.05
  • DescriptionQ55 Sonicator Ultrasonic Processor; 220 VAC
  • Warranty2 Years
Reviews
Q&A