Qsonica K4 Converter Cable for Ultrasonic Processors, 6 ft

Representative image only.

Qsonica K4 Converter Cable for Ultrasonic Processors, 6 ft

Qsonica | Mfr: K4| Item: 0471257

₹22,800.00INR / Each

₹22,800.00INR / Each

Buy It Together

Current Item

Qsonica K4 Converter Cable for Ultrasonic Processors, 6 ft
Qsonica K4 Converter Cable for Ultrasonic Processors, 6 ft
0471257

₹22,800.00INR / Each
+ +
Qsonica Q55-110 Q55 Sonicator Ultrasonic Processor; 110 VAC
0471251

₹607,000.00INR / Each
=
Total Price 818800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Customize your ultrasonic processor with these quality accessories and replacements.

Use with Q500 and Q700 Ultrasonic Processors.

1 Year Warranty
Specifications
  • Length (in)72
  • DescriptionConverter Cable for Ultrasonic Processors, 6 ft
  • Warranty1 year
Reviews
Q&A