Qsonica Q55-110 Q55 Sonicator Ultrasonic Processor; 110 VAC

Representative image only.

Qsonica Q55-110 Q55 Sonicator Ultrasonic Processor; 110 VAC

Qsonica | Mfr: Q55-110| Item: 0471251

Compact and economical ultrasonic processor occupying less bench space than any unit on the market

₹607,000.00INR / Each

₹607,000.00INR / Each

Buy It Together

Current Item

Qsonica Q55-110 Q55 Sonicator Ultrasonic Processor; 110 VAC
Qsonica Q55-110 Q55 Sonicator Ultrasonic Processor; 110 VAC
0471251

₹607,000.00INR / Each
+
Qsonica 4423 Microprobe, 5/64" Tip dia, 0.2 - 5 mL
0471253

₹64,500.00INR / Each
+
Qsonica K4 Converter Cable for Ultrasonic Processors, 6 ft
0471257

₹22,800.00INR / Each
+ + =
Total Price 694300.00 ADD 5 ITEMS TO CART
Product Description

Includes

generator, converter, converter cable, 1/8" dia. probe, wrench set, and power cable.

Key Features

  • Smallest unit available
  • Thumb-switch or continuous operation
  • Simple and effective operation
  • 2 year warranty

More About this Item

This model is effective for standard cell disruption and many other small volume applications. Probes are available in three different sizes. Order probes and accessories separately.

Canadian Standards AssociationTwo year warranty
Specifications
  • Watts55
  • Operating Frequency (KHz)20
  • Min Sample Size (mL)0.2
  • Max Sample Size (mL)50
  • Power (VAC)110
  • Power (Hz)60
  • Height (in)5.75
  • Width (in)8
  • Depth (in)7.5
  • Height (cm)14.605
  • Width (cm)20.32
  • Depth (cm)19.05
  • DescriptionQ55 Sonicator Ultrasonic Processor; 110 VAC
  • Warranty2 Years
Reviews
Q&A