Qsonica 4422 Microprobe, 1/8" Tip dia, 0.5 - 15 mL

Representative image only.

Qsonica 4422 Microprobe, 1/8" Tip dia, 0.5 - 15 mL

Qsonica | Mfr: 4422| Item: 0471254

Increase the versatility of your Sonicator ultrasonic processor with additional probes

₹64,500.00INR / Each

₹64,500.00INR / Each

Buy It Together

Current Item

Qsonica 4422 Microprobe, 1/8" Tip dia, 0.5 - 15 mL
Qsonica 4422 Microprobe, 1/8" Tip dia, 0.5 - 15 mL
0471254

₹64,500.00INR / Each
+
Qsonica Q55-110 Q55 Sonicator Ultrasonic Processor; 110 VAC
0471251

₹607,000.00INR / Each
=
Total Price 671500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose probe size based on sample size
  • For use with Q55 Sonicator® Ultrasonic Processor
  • 1 year warranty

More About this Item

These probes are made from titanium and machined to specific sizes and shapes. When driven at their resonant frequency, they expand and contract longitudinally. This mechanical vibration is amplified and transmitted down the length of the probe. In liquid, the probe causes cavitation which constitutes the main mechanism for sample processing.

1 Year Warranty
Specifications
  • Min Sample Size (mL)0.5
  • Max Sample Size (mL)15
  • Tip Diameter (in)0.125
  • Tip Diameter (cm)0.3175
  • DescriptionMicroprobe, 1/8" Tip dia, 0.5 - 15 mL
  • Warranty1 year
Reviews
Q&A