Poxygrid F18774-0160 Wire Test Tube Rack, 60, 22-25mm

Representative image only.

Poxygrid F18774-0160 Wire Test Tube Rack, 60, 22-25mm

Poxygrid | Mfr: F18774-0160| Item: 0673936

Organize and process high volumes of samples

₹25,200.00INR / Each

₹25,200.00INR / Each

Buy It Together

Current Item

Poxygrid F18774-0160 Wire Test Tube Rack, 60, 22-25mm
Poxygrid F18774-0160 Wire Test Tube Rack, 60, 22-25mm
0673936

₹25,200.00INR / Each
+ + =
Total Price 54900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids, and weak alkalis. Epoxy will withstand a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable

3 Month Warranty
Specifications
  • Min Tube Size (mm)22
  • Max Tube Size (mm)25
  • Tubes Held60
  • Length (in)7 3/8
  • Width (in)11 5/8
  • Height (in)3 1/4
  • MaterialSteel
  • DescriptionWire Test Tube Rack, 60, 22-25mm
  • Warranty3 month
Reviews
Q&A