Scienceware F13446-0000 Wire Rack Identification Tags, 3.5" L x 1.5" H; 6/Pk

Representative image only.

Scienceware F13446-0000 Wire Rack Identification Tags, 3.5" L x 1.5" H; 6/Pk

Scienceware | Mfr: F13446-0000| Item: 6220401

Write on and wipe off – just like a whiteboard!

₹22,900.00INR / Pkg of 6

₹22,900.00INR / Pkg of 6
Product Description

Key Features

  • 3 month warranty

More About this Item

These resuable identification tags eliminate the challenge of labeling wire racks, trays, baskets and other wire-form items made of 1/8" (3 mm) or 3/16" (5 mm) wire. Just snap on the one-piece tag and write directly onto the smooth surface with a dry-erase marker. You can also use a permanent marker or pressure-sensitive adhesive label for unalterable identification. Chemical-resistant polypropylene tag measures 3 1/2" W x 1 1/2" H x 1/8" D (8.9 x 3.8 x 0.3 cm). Autoclavable at 250°F (121°C).

3 Month Warranty
Specifications
  • Height (in)1 1/2
  • Width (in)3 1/2
  • DescriptionWire Rack Identification Tags, 3.5" L x 1.5" H; 6/Pk
  • Warranty3 month
Reviews
Q&A