Poxygrid F18752-1150 Wire Test Tube Rack, 150, 10-13mm

Representative image only.

Poxygrid F18752-1150 Wire Test Tube Rack, 150, 10-13mm

Poxygrid | Mfr: F18752-1150| Item: 0673932

Organize and process high volumes of samples

₹26,300.00INR / Each

₹26,300.00INR / Each

Buy It Together

Current Item

Poxygrid F18752-1150 Wire Test Tube Rack, 150, 10-13mm
Poxygrid F18752-1150 Wire Test Tube Rack, 150, 10-13mm
0673932

₹26,300.00INR / Each
+ + =
Total Price 56000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids, and weak alkalis. Epoxy will withstand a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable

3 Month Warranty
Specifications
  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held150
  • Length (in)7 1/16
  • Width (in)10 1/16
  • Height (in)2 1/2
  • MaterialSteel
  • DescriptionWire Test Tube Rack, 150, 10-13mm
  • Warranty3 month
Reviews
Q&A