Poxygrid F18751-0160 60 Place Epoxy-Coated Steel Rack for 10-13 mm Test Tubes; 1/Pk

Representative image only.

Poxygrid F18751-0160 60 Place Epoxy-Coated Steel Rack for 10-13 mm Test Tubes; 1/Pk

Poxygrid | Mfr: F18751-0160| Item: 0673931

Organize and process high volumes of samples

₹21,800.00INR / Each

₹21,800.00INR / Each

Buy It Together

Current Item

Poxygrid F18751-0160 60 Place Epoxy-Coated Steel Rack for 10-13 mm Test Tubes; 1/Pk
Poxygrid F18751-0160 60 Place Epoxy-Coated Steel Rack for 10-13 mm Test Tubes; 1/Pk
0673931

₹21,800.00INR / Each
+ + =
Total Price 51500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids, and weak alkalis. Epoxy will withstand a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable

3 Month Warranty
Specifications
  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held60
  • Length (in)4 1/2
  • Width (in)6 7/8
  • Height (in)2 1/2
  • MaterialSteel
  • Description60 Place Epoxy-Coated Steel Rack for 10-13 mm Test Tubes; 1/Pk
  • Warranty3 month
Reviews
Q&A