Ohaus Swing Out Rotor, 4x100 mL, ID, for 85240-05,-06, 85241-48,-49

Representative image only.

Ohaus Swing Out Rotor, 4x100 mL, ID, for 85240-05,-06, 85241-48,-49

Ohaus | Mfr: 30314822| Item: 8524030

Add flexibility and maximize sample preparation with accessories

₹244,000.00INR / Each

₹244,000.00INR / Each

Buy It Together

Current Item

Ohaus Swing Out Rotor, 4x100 mL, ID, for 85240-05,-06, 85241-48,-49
Ohaus Swing Out Rotor, 4x100 mL, ID, for 85240-05,-06, 85241-48,-49
8524030

₹244,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ +
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+
Ohaus Rack, 1x50 mL, 29mm Dia Rim, fits 85240-30; 2/PK
8524036

₹55,900.00INR / Pkg of 2
+ + =
Total Price 4553900.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits multi-pro centrifuges 85240-05 and -06
  • 1 year warranty

More About this Item

Select from a range of rotor, buckets, and racks to fit various size tubes for your centrifuges. Rotors are built from high-quality materials to offer durability and long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Compatible WithMulti-pro centrifuges 85240-05 -06, and 85241-48,-49
  • DescriptionSwing Out Rotor, 4x100 mL, ID, for 85240-05,-06, 85241-48-49
  • Warranty1 year
Reviews
Q&A