Ohaus STX622 Scout Portable Balance 620 g x 0.01 g with Touchscreen

Representative image only.

Ohaus STX622 Scout Portable Balance 620 g x 0.01 g with Touchscreen

Ohaus | Mfr: STX622| Item: 1101515

Superior performance and easy operation

₹296,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹296,000.00INR / Each

Buy It Together

Current Item

Ohaus STX622 Scout Portable Balance 620 g x 0.01 g with Touchscreen
Ohaus STX622 Scout Portable Balance 620 g x 0.01 g with Touchscreen
1101515

₹296,000.00INR / Each
+ + + + + +
Ohaus 30268984 USB Kit , Device for Scout Stx Spx,
1101543

₹47,000.00INR / Each
+ + + =
Total Price 1965400.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

weigh-below hook, AC adapter, calibration mass (for models up to 620g capacity), draft shield (for models 11015-11, -12, -27, and -28). Operate with AC adapter (included) or four AA batteries (order separately).

Key Features

  • Removable high strength stainless steel weighing platform
  • Impact-resistant pan support
  • Integrated transportation/storage lock
  • Sealed front panel and molded spill ring help keep the Scout safe from spills
  • Designed to be stackable when utilizing the stacking and storage cover (optional on the SPX)
  • STX series balance
  • 620 g capacity
  • 0.01 g resolution
  • 2 year warranty

More About this Item

Designed for use in laboratory, industrial or education applications, the Scout balance is available in two models—the SPX with LCD and tactical buttons and the STX with an informative color touchscreen. All models feature transportation lock, stainless steel pan, menu and calibration lockout switch, slip-resistant and adjustable feet, leveling bubble, mechanical and software overload/underload protection, stability indicator, auto tare, low-battery indicator, auto shut-off, and user-selectable printing and communication settings. These balances feature multiple weighing modes including enhanced parts counting, check weighing, percent weighing, density determination, totalization, and display hold. With optional RS-232, USB host, USB device, Ethernet, and Bluetooth® connectivity kits.

The STX model also includes
* Color touchscreen display that allows for easily navigate through the icon-driven menus.
* Real-time clock function that keeps accurate time even during power loss.
* GLP/GMP tracking capabilities that assists in the monitoring and reporting of data.
* Expanded weighing modes including dynamic and mole weighing.

Two year warrantyUL Listed.
Specifications
  • Capacity (g)620
  • Capacity (kg)0.62
  • Capacity (lbs)1.37
  • Readability (g)0.01
  • Repeatability (g)0.1
  • Linearity (g)0.02
  • Weighing Unitsmg,g,kg,lb,lb:oz,oz,N,ct,Grn,dwt,ozt,custom
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputOptional RS232, USB, Ethernet, Bluetooth
  • Stabilization Time (Sec)1
  • Battery4 AA (not included)
  • Power (VAC)115 / 230
  • Height (in)2
  • Width (in)8
  • Depth (in)8 51/64
  • Platform Width (in)4 45/64
  • Display Height (in)4 19/64
  • DescriptionPortable Balance 620g x 0.01g with Touchscreen
  • Warranty2 Years
Reviews
Q&A