Ohaus R71MHD35 Ranger 7000 High Res Compact Bench Scale 35kg x 0.0001kg

Representative image only.

Ohaus R71MHD35 Ranger 7000 High Res Compact Bench Scale 35kg x 0.0001kg

Ohaus | Mfr: R71MHD35| Item: 9045285

Complex industrial applications made simple

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ohaus R71MHD35 Ranger 7000 High Res Compact Bench Scale 35kg x 0.0001kg
Ohaus R71MHD35 Ranger 7000 High Res Compact Bench Scale 35kg x 0.0001kg
9045285

Call For Price
+ + =
Total Price 277400.00 ADD 3 ITEMS TO CART
Product Description

Includes

removable stainless steel platform, integral weigh below hook, and power cord.

Key Features

  • Ten advanced features minimize the need for manual calculations
  • IP54-rated cast-metal housing and sealed metal indicator withstand the harshest conditions
  • Store 300 sets of weighing, check, counting, or filling data, and 30 sets of formulation data
  • SmarText 2.0 interface is user-friendly, reducing training time for operators
  • Standard RS-232 and USB ports export GLP/GMP data to PC or printer, with other communication modules available separately
  • Lights and audible signals make check weighing quick and easy
  • Level and stability indicators ensure accurate results
  • Overload/underload indicators and menu-lock switch provide security
  • Modular design allows indicator to be mounted to a wall, bench or optional tower
  • With optional remote base and external scale platform, results can be viewed from both platforms simultaneously
  • Optional discrete I/O interface provides control via peripheral devices
  • Choose between standard and high resolution models to suit your application''s requirements for precision
  • 1 year warranty

More About this Item

The Ohaus® Ranger® 7000 compact bench scale simplifies even the most complex industrial applications utilizing the SmarText 2.0 interface, internal memory, and a versatile modular design. The Legal for Trade certifications and full GLP/GMP data output make this scale an ideal choice for regulated industries.

1 Year Warranty
Specifications
  • Capacity (g)35000
  • Capacity (kg)35
  • Capacity (lbs)70
  • Readability (g)0.1
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeInternal
  • LanguagesEnglish, Spanish, French, German,Italian and Chinese
  • OutputRS-232 / USB (optional 2nd RS-232 or Ethernet available)
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)5
  • Width (in)14 29/32
  • Depth (in)18 2/5
  • Platform Length (in)14 51/64
  • Platform Width (in)12 13/64
  • Display Height (in)3/4
  • DescriptionRanger 7000 High Res Compact Bench Scale 35kg x 0.0001kg
  • Warranty1 Year
Reviews
Q&A