Ohaus PX163/E Pioneer Analytical Balance, 160g x 0.001g, External Calibration with Draft Shield

Representative image only.

Ohaus PX163/E Pioneer Analytical Balance, 160g x 0.001g, External Calibration with Draft Shield

Ohaus | Mfr: PX163/E| Item: 1161181

Outstanding accuracy and repeatability at an affordable price

₹309,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹309,000.00INR / Each

Buy It Together

Current Item

Ohaus PX163/E Pioneer Analytical Balance, 160g x 0.001g, External Calibration with Draft Shield
Ohaus PX163/E Pioneer Analytical Balance, 160g x 0.001g, External Calibration with Draft Shield
1161181

₹309,000.00INR / Each
+
Ohaus 100A Static Ionizer
1101553

₹708,000.00INR / Each
+ + + =
Total Price 1922400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Removable stainless steel pan, glass draft shield, integrated weigh-below hook, security bracket, calibration lock, in-use cover, and universal AC adapter.

Key Features

  • Bright backlit dual-line LCD is easy to view in any environment
  • Durable construction with metal base, ABS top housing, and stainless steel weighing pan
  • Standard RS-232 and USB ports for easy connectivity to printers and other devices
  • Four quick keys allow for easy operation of multiple application modes
  • Static removal bar provides convenient grounding
  • Maximum capacity is 160 g with a 0.001 g readability and repeatability
  • External calibration
  • 2 year warranty

More About this Item

The Pioneer® PX analytical balances deliver high weighing accuracy and repeatability at an affordable price for use in laboratory, industrial, and education applications. A bright backlit LCD provides a clear view of weighing results while a second line display offers additional information and guidance.

A static removal bar located at the top of the draft shield discharges any accumulated static charge to increase accuracy in weighing results. The draft shield features glass panels that can be removed and replaced for fast, simple cleaning.

Standard RS-232 and USB ports make transferring results to a PC or other peripherals a simple process. The balances are equipped with a security lock to prevent theft. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Other features include four user selectable operating languages (English, Chinese, Japanese, and Korean), real time clock, GMP/GLP data fields, level indicator, and menu lock. Application modes include basic weighing, parts counting, percent weighing, animal weighing, and density determination.

Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)160
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, gr, N, tl.H, tl.S, tl.T, momme, tical (mm), meghal, tola (India), custom unit
  • Calibration TypeExternal
  • LanguagesEnglish, Chinese, Japanese, Korean
  • OutputRS-232, USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 240
  • Height (in)13 3/8
  • Width (in)8 1/4
  • Depth (in)12 5/8
  • Pan Diameter (in)4 3/4
  • Draft Shield Height (in)8 1/8
  • Draft Shield Width (in)6 7/8
  • Draft Shield Depth (in)5 1/4
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionAnalytical Balance, 160g x 0.001g, External Calibration with draft shield
  • Warranty2 Years
Reviews
Q&A