Myron L 753II-11 Digital Resistivity Controller, 0 to 20 MOhm

Representative image only.

Myron L 753II-11 Digital Resistivity Controller, 0 to 20 MOhm

Myron L | Mfr: 753II-11| Item: 1901002

In-line stainless steel cells can withstand temperatures to 212°F (100°C) and pressures to 100 psi!

₹187,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹187,000.00INR / Each

Buy It Together

Current Item

Myron L 753II-11 Digital Resistivity Controller, 0 to 20 MOhm
Myron L 753II-11 Digital Resistivity Controller, 0 to 20 MOhm
1901002

₹187,000.00INR / Each
+ + + + + =
Total Price 550400.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Feature a heavy-duty 10 amp relay
  • NEMA 4X (IP65) ABS enclosures
  • 1 year warranty

More About this Item

These monitor/controllers are perfect for ultrapure water applications. Precise dual-thermistor circuit for temperature compensation matches pure water temperature coefficients-ensures accurate measurements over the entire range. Order resisitivity cells seperately.

1 Year WarrantyIP 65
Specifications
  • Display TypeLED
  • Temperature CompensationAutomatic
  • Width (cm)12.38
  • Height (cm)15.24
  • Width (in)4 7/8
  • Height (in)6
  • Depth (in)3 7/8
  • DescriptionDigital Resistivity Controller, 0 to 20 MOhm
  • Warranty1 year
Reviews
Q&A