Cole-Parmer CON 300 Conductivity/Resistivity/Temperature 1/8-DIN Controller

Representative image only.

Cole-Parmer CON 300 Conductivity/Resistivity/Temperature 1/8-DIN Controller

Cole-Parmer | Item: 0580202

Economical options with programmable on/off relays, or isolated 4 to 20 mA output

₹48,100.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹48,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer CON 300  Conductivity/Resistivity/Temperature 1/8-DIN Controller
Cole-Parmer CON 300 Conductivity/Resistivity/Temperature 1/8-DIN Controller
0580202

₹48,100.00INR / Each
+ +
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
+ + + =
Total Price 451000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Backlight LCD for clear measurement display
  • Conductivity range: 0.00 to 19.99 mS with +/1 0.5% accuracy
  • Universal power supply input from 100 to 240VAC
  • Easy-to-install 1/8-DIN compact plastic casing
  • Programmable on/off relays for high/low control to activate an alarm, a pump, or another device
  • 1 year warranty

More About this Item

The Cole-Parmer conductivity controller and transmitter offer features found in more expensive models. Selectable cell constants and temperature coefficients, and automatic temperature compensation ensure measurement accuracy.

Compatible with a 10 K thermistor conductivity cells.

1 Year WarrantyConformite Europeenne
Specifications
  • Control TypeOn/Off
  • Display TypeLCD
  • Housing Material1/8-DIN
  • Temperature CompensationAutomatic
  • Output Relay2 SPDT relays
  • Width (cm)9.53
  • Height (cm)4.45
  • Width (in)3 3/4
  • Height (in)1 3/4
  • Depth (in)4 3/4
  • DescriptionConductivity/Resistivity/Temperature 1/8-DIN Controller
  • Warranty1 year
Reviews
Q&A