Lightnin EV5P50A2L36 Heavy-Duty Gear Drive Mixer, air, 20-350rpm, 1440in-oz, 3/4" x 36" shaft

Representative image only.

Lightnin EV5P50A2L36 Heavy-Duty Gear Drive Mixer, air, 20-350rpm, 1440in-oz, 3/4" x 36" shaft

Lightnin | Mfr: EV5P50A2L36| Item: 5031006

Ideal for mixing your high-viscosity materials

Call For Price

Call For Price

Buy It Together

Current Item

Lightnin EV5P50A2L36 Heavy-Duty Gear Drive Mixer, air, 20-350rpm, 1440in-oz, 3/4" x 36" shaft
Lightnin EV5P50A2L36 Heavy-Duty Gear Drive Mixer, air, 20-350rpm, 1440in-oz, 3/4" x 36" shaft
5031006

Call For Price
+ +
Air lubricator, 1 to 20 scfm, 1/4" NPT(F)
0704270

₹18,600.00INR / Each
=
Total Price 63800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

316 SS shaft, 316 SS A-310 impeller, offset tank clamp, and drive quill with set screw. Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.

Key Features

  • Maintains speeds from 20 to 350 rpm
  • Able to mix highly viscous fluids
  • 1 year warranty

More About this Item

These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.

Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.



Air-powered mixers feature needle valve for precise speed control and built-in muffler for quiet operation. We recommend using an air filter/regulator and an air lubricator with all air-powered mixers—order from 'Accessories'.

Air-powered mixers operate with air input into the 3⁄8" (10 mm) NPT(F) inlet port on the needle valve. All air motors require 60 to 75 max psig of air pressure. One-quarter and 1⁄3-hp air motors require an air flow rate of 15 scfm. One-half and 3⁄4-hp air motors require an air flow rate of 30 scfm.



ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)20
  • Max Speed (rpm)350
  • Mounting TypeC-clamp
  • Max Torque (in-oz)1440
  • Motor TypeAir-driven
  • Impeller Size (in)8.8
  • Impeller Size (mm)223.52
  • Shaft Diameter (in)0.75
  • Shaft Diameter (mm)19.05
  • Shaft Length (in)36
  • Shaft Length (mm)914.4
  • Motor hp1/2
  • DescriptionHeavy-Duty Gear Drive Mixer, air, 20-350rpm, 1440in-oz, 3/4" x 36" shaft
  • Warranty1 Year
Reviews
Q&A