Cole-Parmer High-Efficiency Axial Flow Impeller, 5/16" Bore; 3.8" Dia

Representative image only.

Cole-Parmer High-Efficiency Axial Flow Impeller, 5/16" Bore; 3.8" Dia

| Item: 0456022

Offers 50% more mixing action

₹45,200.00INR / Each

₹45,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer High-Efficiency Axial Flow Impeller, 5/16" Bore; 3.8" Dia
Cole-Parmer High-Efficiency Axial Flow Impeller, 5/16" Bore; 3.8" Dia
0456022

₹45,200.00INR / Each
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
+ +
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

₹21,800.00INR / Pkg of 1
=
Total Price 86300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximizes flow with ability to add shear options
  • 1 year warranty

More About this Item

High-efficiency axial flow impellers have laser designed paddles to develop 50% more mixing action for high-flow, low-shear mixing. Recommended for low-viscosity flow-controlled applications.

1 Year Warranty
Specifications
  • Bore Diameter (in)0.3125
  • Bore Diameter (mm)8
  • Diameter (in)3.8
  • Diameter (mm)96
  • DescriptionHigh-Efficiency Axial Flow Impeller, 5/16" Bore; 3.8" Dia
  • Warranty1 year
Reviews
Q&A