808959PSP High-Efficiency Axial Flow Impeller, 3/4" Bore; 11.2" Dia

Representative image only.

808959PSP High-Efficiency Axial Flow Impeller, 3/4" Bore; 11.2" Dia

| Mfr: 808959PSP| Item: 5035084

Offers 50% more mixing action

₹181,000.00INR / Each

₹181,000.00INR / Each

Buy It Together

Current Item

808959PSP High-Efficiency Axial Flow Impeller, 3/4" Bore; 11.2" Dia
808959PSP High-Efficiency Axial Flow Impeller, 3/4" Bore; 11.2" Dia
5035084

₹181,000.00INR / Each
+
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

₹21,800.00INR / Pkg of 1
+ +
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
=
Total Price 222100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximizes flow with ability to add shear options
  • 1 year warranty

More About this Item

High-efficiency axial flow impellers have laser designed paddles to develop 50% more mixing action for high-flow, low-shear mixing. Recommended for low-viscosity flow-controlled applications.

1 Year Warranty
Specifications
  • Bore Diameter (in)0.75
  • Bore Diameter (mm)19
  • Diameter (in)11.2
  • Diameter (mm)284
  • DescriptionHigh-Efficiency Axial Flow Impeller, 3/4" Bore; 11.2" Dia
  • Warranty1 year
Reviews
Q&A