Jenway 4510 Conductivity Meter Only; 230 VAC, UK Plug

Representative image only.

Jenway 4510 Conductivity Meter Only; 230 VAC, UK Plug

Jenway | Item: 3544000

Quickly get accurate conductivity readings

₹106,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹106,000.00INR / Each

Buy It Together

Current Item

Jenway 4510 Conductivity Meter Only; 230 VAC, UK Plug
Jenway 4510 Conductivity Meter Only; 230 VAC, UK Plug
3544000

₹106,000.00INR / Each
+ + +
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+ + + + =
Total Price 1538600.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Electrode holder, power supply and operating manual

Key Features

  • Always measure at the best resolution with automatic standard recognition
  • Easily calibrate with either standard solution or known cell constant
  • 3 year warranty

More About this Item

Benchtop conductivity meters offers ±0.5% ±2 digit accuracy with 1, 2 or 3 point conductivity calibration across a wide measurement range. Setup options include cell constant, temperature coefficient, and reference temperature.

Advanced meters help ensure compliance with Good Laboratory Practice (GLP) guidelines with calibration reminder interval, alarm output, and security code setup features. Select from standard and advanced meters are available as meter only or as a kit that includes a conductivity probe with ATC.

The benchtop conductivity meter simultaneously displays conductivity or TDS and temperature. It features automatic conductivity standard recognition and endpoint detection. Setup options include cell constant, temperature coefficient, and reference temperature. Up to 32 readings are stored in memory. Data can be easily exported to a computer or printer via a bidirectional RS-232 port and with dataWay software (order separately).

3 Year WarrantyConformite Europeenne
Specifications
  • Meter TypeBenchtop
  • Calibration1 point
  • Min Conductivity0
  • Max Conductivity1999 mS/cm with six auto-selected ranges
  • Conductivity Resolution0.01 µS to 1 mS
  • Conductivity Accuracy±0.5% ±2 digits
  • Min TDS0
  • Max TDS1999 g/L with six auto-selected ranges
  • TDS Resolution0.01 mg/L to 1 g/L
  • TDS Accuracy±0.5% ±2 digits
  • Min Temperature (° C)-10
  • Max Temperature (° C)105
  • Min Temperature (° F)14
  • Max Temperature (° F)221
  • Temperature Resolution1⁰F (0.1⁰C)
  • Temperature Accuracy±1⁰F (±0.5⁰C)
  • Temperature compensationAutomatic or manual from 32 to 212⁰F (0 to 100⁰C)
  • InterfaceAnalog and RS-232
  • Power (VAC)230
  • Power (Hz)50
  • Length (cm)25
  • Width (cm)8.25
  • Height (cm)5.5
  • Width (in)21
  • Length (in)9 7/8
  • Height (in)2 3/16
  • DescriptionConductivity Meter Only; 230 VAC, UK Plug
  • Warranty3 year
Reviews
Q&A