InnoCal A2LA ISO17025 Accredited Calibration; IR (Infrared) Thermometer

Representative image only.

InnoCal A2LA ISO17025 Accredited Calibration; IR (Infrared) Thermometer

InnoCal | Item: 1750017

₹40,500.00INR / Each

₹40,500.00INR / Each

Buy It Together

Current Item

InnoCal A2LA ISO17025 Accredited Calibration; IR (Infrared) Thermometer
InnoCal A2LA ISO17025 Accredited Calibration; IR (Infrared) Thermometer
1750017

₹40,500.00INR / Each
+ +
Traceable IR Gun Thermometer with Laser
9876745

₹18,600.00INR / Each
+
Fluke 62 MAX Compact Infrared Thermometer (10: 1)
3964116

₹47,300.00INR / Each
+ + +
Extech 42512 Dual Laser Infrared Thermometer (30: 1)
9044064

₹62,500.00INR / Each
+ =
Total Price 279400.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • Testing range from –15 to 500 °C (10 to 932 °F)
  • NIST-traceable infrared calibrations performed by using black-body calibration sources with defined emissivities
  • A2LA Accredited Calibration. View our scope of accreditation
Specifications
  • Calibration TypeA2LA ISO17025 Accredited Temperature
  • System Calibration (Instrument and Probe)Yes
  • Number Of Calibration Test Points4 points
  • Calibration Test PointsAcross the range or as customer-specified
  • Calibration Test Range-15 to 500C
  • DescriptionA2LA ISO17025 Accredited Calibration; IR (Infrared) Thermometer
Reviews
Q&A