Environmental Express Diaphragm Pump, High Volume, 2 Pump Kit; 120V

Representative image only.

Environmental Express Diaphragm Pump, High Volume, 2 Pump Kit; 120V

Environmental Express | Item: 6006213

Perfect pump for use with asbestos PCM and TEM cassettes, carpet sampling cassettes, and Air-O-Cell® IAQ sampling cassettes

₹206,000.00INR / Each

₹206,000.00INR / Each

Buy It Together

Current Item

Environmental Express Diaphragm Pump, High Volume, 2 Pump Kit; 120V
Environmental Express Diaphragm Pump, High Volume, 2 Pump Kit; 120V
6006213

₹206,000.00INR / Each
+
Environmental Express Cassette, Air-O-Cell; 10/Bx
6006127

₹8,400.00INR / Box of 10
+
Sensidyne BDXII Air Sampling Pump Starter Kit; 120 VAC
6006182

₹117,000.00INR / Each
+
Environmental Express Starter Kit, Basic Mold Sampling; 120V
6006203

₹102,000.00INR / Each
+
Environmental Express Rotary Vane Pump, High Volume
6006215

₹89,000.00INR / Each
+ =
Total Price 652400.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two pumps, two stands, and transport case.

Key Features

  • Flow range of 3 to 14 L/min
  • 23 strokes/min
  • 120 VAC operation
  • Take multiple samples at once
  • 1 year warranty
1 Year Warranty
Specifications
  • Flow Range3 to 14 L/min
  • Power (VAC)120
  • DescriptionDiaphragm Pump, High-Volume, 2 Pump Kit; 120 VAC
  • Warranty1 year
Reviews
Q&A