Zefon Cassette, 25 mm, 3 Piece, 1.2 µm MCE Grid, White Band 50/Bx

Representative image only.

Zefon Cassette, 25 mm, 3 Piece, 1.2 µm MCE Grid, White Band 50/Bx

Zefon | Item: 6006188

Meet NIOSH, OSHA, and AHERA standards for asbestos air monitoring

₹41,700.00INR / Box of 50

₹41,700.00INR / Box of 50
Product Description

Key Features

  • PCM cassettes come preloaded, ready for use
  • Offers fast turnaround and low cost
  • Each cassette marked with a unique serial number
  • 2" static conductive extension cowl
  • Mixed cellulose ester membrane with black grid lines
  • 1.2 µm pore size

More About this Item

Test for asbestos presence in the air with PCM cassettes. Each 25-mm, three-piece housing is injection molded in-house from high-quality polypropylene and is individually assembled and preloaded under stringent quality control standards, ensuring you get accurate results. Once assembled, each cassette undergoes an inspection for the correct filter/pad combination before being shipped out. Random lot sample testing is performed daily by an independent laboratory to ensure low background fiber counts. Laboratory results are available upon request.

Specifications
  • MaterialMixed cellulose ester
  • Pore Size (µm)1.2
  • Diameter (mm)25
  • DescriptionCassette, 25 mm, 3 Piece, 1.2 µm, MCE with Grids; 50/BX
Reviews
Q&A