Environmental Express Rotary Vane Pump, High Volume

Representative image only.

Environmental Express Rotary Vane Pump, High Volume

Environmental Express | Item: 6006215

Perfect pump for use with asbestos PCM and TEM cassettes, Air-O-Cell® IAQ sampling cassettes, and all viable impactors

₹89,000.00INR / Each

₹89,000.00INR / Each

Buy It Together

Current Item

Environmental Express Rotary Vane Pump, High Volume
Environmental Express Rotary Vane Pump, High Volume
6006215

₹89,000.00INR / Each
+
Zefon Cassette, 25 mm, 3 Piece, 0.45 and 5.0 µm MCE, TEM; 50/Bx
6006189

₹13,500.00INR / Box of 50
+
Environmental Express Diaphragm Pump, High Volume; 115V
6006211

₹70,000.00INR / Each
=
Total Price 172500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

A flow control valve, tubing, and power cord with US standard plug.

Key Features

  • Flow range of 0 to 30 L/min
  • Heavy-duty, 1/10-hp motor handles most sampling applications
  • Control the flow rate with flow control valve
  • 1 year warranty
1 Year Warranty
Specifications
  • Max Flow Rate (LPM)30
  • Min Flow Rate (LPM)0
  • Power (VAC)120
  • Motor hp1/10
  • DescriptionRotary Vane Pump, High Volume; 120 VAC
  • Warranty1 year
Reviews
Q&A