Zefon Cassette, 25 mm, 3 Piece, 0.45 and 5.0 µm MCE, TEM; 50/Bx

Representative image only.

Zefon Cassette, 25 mm, 3 Piece, 0.45 and 5.0 µm MCE, TEM; 50/Bx

Zefon | Item: 6006189

Meet NIOSH, OSHA, and AHERA standards for asbestos air monitoring

₹13,500.00INR / Box of 50

₹13,500.00INR / Box of 50
Product Description

Key Features

  • TEM cassettes come preloaded, ready for use
  • Each cassette marked with a unique serial number
  • 2" static conductive extension cowl
  • Mixed cellulose ester membrane
  • 0.45 + 5 µm pore size

More About this Item

Test for asbestos presence in the air with TEM cassettes. TEM method is the most sophisticated technology available in identifying asbestos minerals. Each 25-mm, three-piece ABS plastic cassette housing is injection molded in-house and is individually assembled and preloaded under stringent quality control standards, ensuring you get accurate results. Once assembled, each cassette undergoes an inspection for the correct filter/pad combination before being shipped out. Random lot sample testing is performed daily by an independent laboratory to ensure low background fiber counts. Laboratory results are available upon request.

Specifications
  • MaterialMixed cellulose ester
  • Pore Size (µm)0.45 + 5
  • Diameter (mm)25
  • DescriptionCassette, 25 mm, 3 Piece, 0.45 + 5.0 µm, MCE; 50/BX
Reviews
Q&A