Digi-Sense Type-J, All SS Probe, Mini-Connector, 8" L, .125 Dia, Grounded

Representative image only.

Digi-Sense Type-J, All SS Probe, Mini-Connector, 8" L, .125 Dia, Grounded

Digi-Sense | Item: 9360002

Gerneral-Purpose Stainless Steel Probes Are Designed For Use with Liquids, Gases and Semisolids.

₹21,500.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹21,500.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J, All SS Probe, Mini-Connector, 8" L, .125 Dia, Grounded
Digi-Sense Type-J, All SS Probe, Mini-Connector, 8" L, .125 Dia, Grounded
9360002

₹21,500.00INR / Each
+
Traceable Workhorse Type K Thermocouple Thermometer
9121045

₹9,700.00INR / Each
+ +
Traceable Type K Thermocouple Thermometer with Memory
9121005

₹54,200.00INR / Each
+
Traceable Big-Digit Type K Thermocouple Thermometer
9121007

₹15,500.00INR / Each
=
Total Price 143600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal For Checking Food Temperatures
  • Response Time: 2 seconds or greater.
  • Durable for heavy duty use or industrial applications.
  • Stainless Steel handles provide use in higher temperatures and increased durability.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue
  • Custom designs or changes to this product are available upon request

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Specifications
  • Probe TypeJ
  • Length (")8
  • Min Temperature (° F)32
  • Max Temperature (° F)1000
  • Min Temperature (° C)0
  • Max Temperature (° C)537
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialStainless steel
  • Sheath Length (in)8
  • Sheath Diameter (InchShort)0.125
  • DescriptionType-J, All SS Probe, Mini Connector, 8" L, .125 Dia, Grounded
Reviews
Q&A