Traceable Type K Thermocouple Thermometer with Memory

Representative image only.

Traceable Type K Thermocouple Thermometer with Memory

Traceable | Mfr: 4007TR| Item: 9121005

Safely monitor and log an extended temperature range for a wide range of applications

₹54,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹54,200.00INR / Each

Buy It Together

Current Item

Traceable Type K Thermocouple Thermometer with Memory
Traceable Type K Thermocouple Thermometer with Memory
9121005

₹54,200.00INR / Each
+ + =
Total Price 87500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, type K stainless steel thermocouple probe, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Export data via RS-232 output
  • Relative measurement mode for measuring the temperature difference between two points
  • Features Max/Min and Hold
  • Compatible with type K, J, and T probes
  • Lightweight—only weighs 6-1/2 ounces
  • Reads °F or °C at the touch of a button
  • Calibration points of -100, 0, 100, 200, 400, 800 and 1200°C
  • 1 year warranty

More About this Item

This high-accuracy, wide-range thermometer measures has an accuracy of ±1°C from –200 to 1370°C (–328 to 2498°F). Use the relative measurement mode to obtain the temperature difference between a temperature point and a “relative zero” value. Count-up timer provides a relative time reference while taking temperatures and recording MIN/MAX. Easily export data to a computer or data logger in real-time using the RS-232 output.

The versatile meter accepts type J, K, and T thermocouple probes. Use the supplied multi-purpose stainless steel type K thermocouple probe to measure temperatures of liquids, air/gas, and semisolids. Large, 1/2” high LCD is easy to read. The backlit display allows readings to be read even in poorly lit areas.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

The temperature range of the supplied type K probe is -50 to 700°C (-58 to 1292°F).

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType J, K, and T
  • Min Temperature (° F)-328
  • Max Temperature (° F)2498
  • Min Temperature (° C)-200
  • Max Temperature (° C)1370
  • Accuracy±1.0°C (±1.8°F)
  • Resolution0.1° from -200 to 640°C (-325 to 990°F); 1° above 640°C (990°F)
  • OutputRS-232
  • Data LoggingYes
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display Type0.5" Display
  • Height (in)7
  • Width (in)2 3/4
  • Depth (in)1 1/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.13
  • Probe Length (in)6 1/4
  • Battery1 9V (included)
  • DescriptionThermocouple Thermometer with Memory
  • Warranty1 year
Reviews
Q&A