Traceable Big-Digit Type K Thermocouple Thermometer

Representative image only.

Traceable Big-Digit Type K Thermocouple Thermometer

Traceable | Mfr: 4004TR| Item: 9121007

Big digits are readable from 15 feet away

₹15,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,500.00INR / Each

Buy It Together

Current Item

Traceable Big-Digit Type K Thermocouple Thermometer
Traceable Big-Digit Type K Thermocouple Thermometer
9121007

₹15,500.00INR / Each
+ +
Traceable Kangaroo™ Thermometer
8646001

₹6,600.00INR / Each
+ + + + =
Total Price 94500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, type K beaded probe with 4-ft cable, carrying case, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Intuitive, four-key operation makes this thermometer extremely easy to use
  • Max Hold feature displays the highest temperature achieved
  • Accepts all type K thermocouple probes with miniconnectors
  • °C/°F selectable
  • 1 year warranty

More About this Item

Easily view temperature measurements from up to 15 feet away. Easy-to-read big digits measure over 5/8” high. Intuitive, four-button operation makes this thermometer so easy to use. Press the HOLD button to freeze the current reading. MAX HOLD feature displays the highest temperature achieved over any time period. The included fast-response, bare beaded type K probe plus a microprocessor that updates the display 2.5 times per second ensure you have the most up-to-date readings. Shock-resistant ABS plastic case offers excellent durability.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

The included bare beaded probe temperature range is from -40 to 250°C (-40 to 482°F) for continuous use; max temperature of 300°C (572°F) for short-term use.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)2000
  • Min Temperature (° C)-50
  • Max Temperature (° C)1300
  • Accuracy±0.3% of reading + 1°C between –50°C to 1000°C, otherwise 0.5% of reading + 1°C
  • Resolution0.1°/1° (user selectable)
  • Display Type0.875" Display
  • Height (in)7 1/4
  • Width (in)3
  • Depth (in)1 1/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.06
  • Cable Length (in)48
  • Battery1 9V (included)
  • DescriptionBig-Digit Thermocouple Thermometer
  • Warranty1 year
Reviews
Q&A