Diba Omnifit® Tubing, PTFE, 3/16" (4.8 mm) OD x 3.2 mm ID; 100 m/pk

Representative image only.

Diba Omnifit® Tubing, PTFE, 3/16" (4.8 mm) OD x 3.2 mm ID; 100 m/pk

Diba | Mfr: 008T47-032-100| Item: 2194279

Chemically inert tubing withstands most chemicals, solvents, and corrosive materials

₹362,000.00INR / Pkg of 1

₹362,000.00INR / Pkg of 1

Buy It Together

Current Item

Product Description

Key Features

  • Constructed of durable PTFE

More About this Item

Use chemically inert PTFE tubing with virtually all chemicals, solvents, and corrosive materials, even at elevated temperatures. Autoclave tubing or sterilize in-line by steam or chemical methods. Select from 1/16", 1/8", or 3/16" OD tubing with a range of inside diameters.

Specifications
  • Tubing FormulationPTFE
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.8
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/64
  • Wall Thickness (mm)0.4
  • Length (m)100
  • Sterilization Method (Autoclave)In-line by steam, chemical methods, or autoclave
  • DescriptionOmnifit® Tubing, PTFE, 3/16" (4 mm) OD x 3.2 mm ID; 100 m/pk
Reviews
Q&A