Diba Omnifit® Tubing, PTFE, 1/8" (3.2 mm) OD x 1.5 mm ID; 100 m/pk

Representative image only.

Diba Omnifit® Tubing, PTFE, 1/8" (3.2 mm) OD x 1.5 mm ID; 100 m/pk

Diba | Mfr: 008T32-150-100| Item: 2194277

Chemically inert tubing withstands most chemicals, solvents, and corrosive materials

₹180,000.00INR / Pkg of 1

₹180,000.00INR / Pkg of 1

Buy It Together

Current Item

Product Description

Key Features

  • Constructed of durable PTFE

More About this Item

Use chemically inert PTFE tubing with virtually all chemicals, solvents, and corrosive materials, even at elevated temperatures. Autoclave tubing or sterilize in-line by steam or chemical methods. Select from 1/16", 1/8", or 3/16" OD tubing with a range of inside diameters.

Specifications
  • Tubing FormulationPTFE
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.5
  • Wall Thickness (in)1/30
  • Wall Thickness (mm)0.85
  • Length (m)100
  • Sterilization Method (Autoclave)In-line by steam, chemical methods, or autoclave
  • DescriptionOmnifit® Tubing, PTFE, 1/8" (3.2 mm) OD x 1.5 mm ID; 100 m/pk
Reviews
Q&A