Diba Omnifit® Tubing, PTFE, 1/16" (1.6 mm) OD x 0.8 mm ID; 200 m/pk

Representative image only.

Diba Omnifit® Tubing, PTFE, 1/16" (1.6 mm) OD x 0.8 mm ID; 200 m/pk

Diba | Mfr: 008T16-080-200| Item: 2194273

Chemically inert tubing withstands most chemicals, solvents, and corrosive materials

₹137,000.00INR / Pkg of 1

₹137,000.00INR / Pkg of 1

Buy It Together

Current Item

Product Description

Key Features

  • Constructed of durable PTFE

More About this Item

Use chemically inert PTFE tubing with virtually all chemicals, solvents, and corrosive materials, even at elevated temperatures. Autoclave tubing or sterilize in-line by steam or chemical methods. Select from 1/16", 1/8", or 3/16" OD tubing with a range of inside diameters.

Specifications
  • Tubing FormulationPTFE
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Wall Thickness (in)1/64
  • Wall Thickness (mm)0.4
  • Length (m)200
  • Sterilization Method (Autoclave)In-line by steam, chemical methods, or autoclave
  • DescriptionOmnifit® Tubing, PTFE, 1/16" (1.6 mm) OD x 0.8 mm ID; 200 m/pk
Reviews
Q&A