CPC (Colder) MC Quick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Non-Valved, 1/4" NPT; 1/Each

Representative image only.

CPC (Colder) MC Quick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Non-Valved, 1/4" NPT; 1/Each

CPC (Colder) | Mfr: MC1004| Item: 5013572

Provides quick and secure connection and disconnection of fluid lines

₹2,700.00INR / Each

₹2,700.00INR / Each

Buy It Together

Current Item

CPC (Colder) MC Quick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Non-Valved, 1/4" NPT; 1/Each
CPC (Colder) MC Quick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Non-Valved, 1/4" NPT; 1/Each
5013572

₹2,700.00INR / Each
+ + + =
Total Price 12900.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly, even with gloved hands
  • Withstands higher pressure and temperature
  • Mix and match termination sizes for added flexibility
  • Compatible with PMC acetal and PMC12 polypropylene couplings
  • 1/4" NPT(M)

More About this Item

The CPC (Colder) MC series quick-disconnect threaded body and insert fittings provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. An ergonomic thumb latch allows you to safely connect and disconnect the fittings with the use of one hand, even with gloves on.

These chrome-plated brass fittings are built to endure the most demanding applications and are ideal for use with higher temperatures or pressures.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialChrome-Plated Brass
  • O-Ring MaterialBuna-N
  • Connection TypeQuick-Disconnect Threaded Body, Non-Valve
  • Thread Size NPT(M) (Port 1) (InchShort)1/4
  • Flow PatternStraight
  • ColorChrome
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)250
  • Fitting Length (in)1
  • Fitting Width (in)49/64
  • Fitting Length (mm)25.4
  • Fitting Width (mm)19.3
  • DescriptionQuick-Disconnect Fitting, Threaded Body, Chrome-Plated Brass, Non-Valved, 1/4" NPT
Reviews
Q&A