CPC (Colder) HFC12 Quick-Disconnect Fitting, Hose Barb Insert, Elbow, Polypropylene, Non-Valved, 1/2" ID; 1/Each

Representative image only.

CPC (Colder) HFC12 Quick-Disconnect Fitting, Hose Barb Insert, Elbow, Polypropylene, Non-Valved, 1/2" ID; 1/Each

CPC (Colder) | Mfr: HFC23812| Item: 5013529

High efficiency design provides more flow and lower spillage

₹1,800.00INR / Each

₹1,800.00INR / Each

Buy It Together

Current Item

CPC (Colder) HFC12 Quick-Disconnect Fitting, Hose Barb Insert, Elbow, Polypropylene, Non-Valved, 1/2" ID; 1/Each
CPC (Colder) HFC12 Quick-Disconnect Fitting, Hose Barb Insert, Elbow, Polypropylene, Non-Valved, 1/2" ID; 1/Each
5013529

₹1,800.00INR / Each
+ + + + =
Total Price 9500.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Chemically resistant and gamma sterilizable
  • Ideal for tubing sizes from 3/8“ to 3/4” ID
  • Compatible with HFC35 couplings
  • 1/2" hose barb

More About this Item

The CPC (Colder) HFC12 Series quick-disconnect hose barb body and insert fittings offer a high-efficiency design, delivering superior flow capacity with minimal spillage in a compact size. Featuring an ergonomic plastic thumb latch with no exposed metal, these fittings ensure easy, gloved-hand operation.

Made from chemically resistant polypropylene, they are ideal for harsh environments, providing durability and reliable performance. The fittings can operate in temperatures from 32 to 160 °F (0 to 71 °C) and pressures from vacuum to 60 psi (4.2 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect Hose Barb Insert, Non-Valved
  • Barb Size / Tubing Id (Port 1) (in)1/2
  • Flow PatternElbow
  • ColorGray
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)1 31/32
  • Fitting Width (in)1
  • Fitting Length (mm)50
  • Fitting Width (mm)25.4
  • DescriptionQuick-Disconnect Fitting, Hose Barb Insert, Elbow, Polypropylene, Non-Valved, 1/2" ID
Reviews
Q&A