Cole-Parmer Vacuum/Pressure Diaphragm Pump, PTFE-Coated Wetted Parts, 0.55 cfm, 220 VAC

Representative image only.

Cole-Parmer Vacuum/Pressure Diaphragm Pump, PTFE-Coated Wetted Parts, 0.55 cfm, 220 VAC

Cole-Parmer | Item: 7920035

Wetted parts are coated with PTFE to handle your toughest applications

₹83,300.00INR / Each

₹83,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Vacuum/Pressure Diaphragm Pump, PTFE-Coated Wetted Parts, 0.55 cfm, 220 VAC
Cole-Parmer Vacuum/Pressure Diaphragm Pump, PTFE-Coated Wetted Parts, 0.55 cfm, 220 VAC
7920035

₹83,300.00INR / Each
+ + +
Cole-Parmer PVac™ Portable Vacuum System
0439707

Call For Price
+ +
Environmental Express Diaphragm Pump, High Volume; 115V
6006211

₹70,000.00INR / Each
+ + +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

₹7,500.00INR / Pkg of 1
=
Total Price 318400.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Lightweight aluminum construction and compact size
  • Pumps with gauges and regulators give you more control of your vacuum/pressure applications
  • 3 year warranty

More About this Item

These pumps are ideal for benchtop applications such as vacuum filtration. Pumps include suction cup feet and a 6-ft power cord with built-in switch (the 115 VAC models have grounded plug, 220 VAC and DC models have stripped ends).

3 Year Warranty
Specifications
  • Wetted PartsPTFE, ETFE
  • Free-Air Capacity (CFM)0.55
  • Free-Air Capacity (LPM)15.6
  • Free-Air Capacity (LPH)936
  • Max Flow Rate (CFM)0.55
  • Max Flow Rate (Liters/min)15.6
  • Max Vacuum (in Hg)22
  • Max Vacuum (mbar)268.5
  • Max Vacuum (mm Hg)201.2
  • Max Vacuum (torr)201.2
  • Port Size1/8" NPT(F)
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)220
  • Power (amps)1
  • Power (Hz)50
  • Motor Typeshaded pole
  • Shipping Weight (kg)2.926
  • Shipping Weight (lbs)6.45
  • Height (in)4.75
  • Length (in)6.875
  • Height (cm)12.07
  • Length (cm)17.47
  • Height (mm)120.7
  • Length (mm)174.7
  • Motor hp1/20
  • DescriptionVacuum/pressure diaphragm pump, PTFE-coated wetted parts, 0.55 cfm, 220 VAC
  • Warranty3 Years
Reviews
Q&A