Cole-Parmer Upright Freezer Rack for Standard 2" Boxes, 3 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 2" Boxes, 3 x 4 Array

Cole-Parmer | Item: 0439813

Get organized for easier retrieval of samples

₹17,700.00INR / Each

₹17,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 2" Boxes, 3 x 4 Array
Cole-Parmer Upright Freezer Rack for Standard 2" Boxes, 3 x 4 Array
0439813

₹17,700.00INR / Each
+
Cole-Parmer 81-Place Freezer Boxes, Natural, PP; 5/Pk
0439658

₹6,100.00INR / Pkg of 5
+
Cole-Parmer 81-Place Freezer Boxes, Orange, PP; 5/Pk
0439662

₹7,000.00INR / Pkg of 5
+ =
Total Price 31330.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Great for storing standard 2" cardboard, plastic, or metal boxes
  • Designed to fit all major brands of –80°C ultralow upright freezers
  • Sturdy corrosion-resistant stainless steel construction for long-term use
  • Limited Lifetime Warranty

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Limited Lifetime Warranty
Specifications
  • Length (in)16 5/16
  • Height (in)8 7/8
  • Width (in)5 1/2
  • Height (cm)22.5
  • Length (cm)41.5
  • Width (cm)14
  • Capacity3 x 4 Array
  • WarrantyLimited Lifetime
Reviews
Q&A