Cole-Parmer Upright Freezer Rack for Standard 2" Boxes, 2 x 3 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 2" Boxes, 2 x 3 Array

Cole-Parmer | Item: 0439873

Get organized for easier retrieval of samples

₹13,300.00INR / Each

₹13,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 2" Boxes, 2 x 3 Array
Cole-Parmer Upright Freezer Rack for Standard 2" Boxes, 2 x 3 Array
0439873

₹13,300.00INR / Each
+
Cole-Parmer 81-Place Freezer Boxes, Natural, PP; 5/Pk
0439658

₹6,100.00INR / Pkg of 5
+ + =
Total Price 20770.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Great for storing standard 2" cardboard, plastic, or metal boxes
  • Designed to fit all major brands of –80°C ultralow upright freezers
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Limited Lifetime Warranty
Specifications
  • Length (in)10 15/16
  • Height (in)6 5/8
  • Width (in)5 1/2
  • Height (cm)16.9
  • Width (cm)14
  • Length (cm)27.8
  • Capacity2 x 3 Array
Reviews
Q&A