Cole-Parmer Ultrasonic Processor Sound-Abating Enclosure, 20"H

Representative image only.

Cole-Parmer Ultrasonic Processor Sound-Abating Enclosure, 20"H

Cole-Parmer | Item: 0471250

Extends processing by reducing noise

₹170,000.00INR / Each

₹170,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Ultrasonic Processor Sound-Abating Enclosure, 20"H
Cole-Parmer Ultrasonic Processor Sound-Abating Enclosure, 20"H
0471250

₹170,000.00INR / Each
+ + + +
Qsonica K4 Converter Cable for Ultrasonic Processors, 6 ft
0471257

₹22,800.00INR / Each
+ +
Branson Microtip for Ultrasonic Processors, 3/32" dia
0471540

₹237,000.00INR / Each
=
Total Price 638700.00 ADD 7 ITEMS TO CART
Product Description

Includes

Support rod and converter clamp.

Key Features

  • Ideal for use with 130W ultrasonic systems
  • Enclosure measures 12"W x 20"H x 12"D
  • 3 year warranty

More About this Item

The sound enclosure reduces the noise generated by ultrasonic processing down to comfortable working levels. Access ports are available on both sides and top of the enclosure.

3 Year Warranty
Specifications
  • Outside Width (in)12
  • Outside Height (in)20
  • Outside Depth (in)12
  • DescriptionUltrasonic Processor Sound-Abating Enclosure, 20"H
  • Warranty3 year
Reviews
Q&A