Cole-Parmer Support Stand Stainless Steel with 48” Rod

Representative image only.

Cole-Parmer Support Stand Stainless Steel with 48” Rod

Cole-Parmer | Item: 0812904

₹287,000.00INR / Each

₹287,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Support Stand Stainless Steel with 48” Rod
Cole-Parmer Support Stand Stainless Steel with 48” Rod
0812904

₹287,000.00INR / Each
+
Cole-Parmer Support Rod, 28”, threaded, Stainless steel
0434410

₹33,900.00INR / Each
+ + +
Cole-Parmer Support Rod, 40”, Threaded, Stainless Steel
0812978

₹76,700.00INR / Each
=
Total Price 416800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Standard support base and rod assemblies are made entirely of 303 stainless steel. Stands consist of a sturdy base that can accommodate vessels up to 18” (45.7 cm) in diameter within the “U” shaped base and one removable rod. The base is also designed to hold up to three rods; a center rod and one rod per leg.

Two year warranty
Specifications
  • Rod MaterialStainless Steel
  • Base MaterialStainless Steel
  • Accepts Rod Diameter (in)0.625
  • Width (in)17.75
  • Length (in)48
  • Depth (in)10.5
  • Diameter (in)0.625
  • DescriptionSupport Stand Stainless Steel with 48” Rod
  • Warranty2 year
Reviews
Q&A