Cole-Parmer Support Rod, 40”, Threaded, Stainless Steel

Representative image only.

Cole-Parmer Support Rod, 40”, Threaded, Stainless Steel

Cole-Parmer | Item: 0812978

₹76,700.00INR / Each

₹76,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Support Rod, 40”, Threaded, Stainless Steel
Cole-Parmer Support Rod, 40”, Threaded, Stainless Steel
0812978

₹76,700.00INR / Each
+
Cole-Parmer Heavy Duty Support Stand with 36” S/S Rod
0812625

₹77,400.00INR / Each
+
Cole-Parmer Frame Rod, Stainless Steel, 1/2" Dia x 2" L
0804062

₹2,200.00INR / Each
+
Cole-Parmer Support Stand Stainless Steel with 23” Rod
0812901

₹126,000.00INR / Each
+ + + =
Total Price 311200.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

These threaded support rods are excellent replacements for most standard, heavy-duty, and burette support stands. Several lengths are available to accommodate your various vessel sizes. The rods are all constructed of stainless steel with the exception of 08129-00 which is aluminum.

Two year warranty
Specifications
  • Rod MaterialStainless Steel
  • Length (in)40
  • Diameter (in)0.625
  • DescriptionSupport Rod, 40”, Threaded, Stainless Steel
  • Warranty2 year
Reviews
Q&A