Cole-Parmer Standard 3-Prong Extension Clamp, Dual, Large, Nickel-Plated Zinc

Representative image only.

Cole-Parmer Standard 3-Prong Extension Clamp, Dual, Large, Nickel-Plated Zinc

Cole-Parmer | Item: 0802136

Securely hold your flasks, beakers and burettes

₹9,700.00INR / Each

₹9,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Standard 3-Prong Extension Clamp, Dual, Large, Nickel-Plated Zinc
Cole-Parmer Standard 3-Prong Extension Clamp, Dual, Large, Nickel-Plated Zinc
0802136

₹9,700.00INR / Each
+
Cole-Parmer Replacement Sleeves, Red Vinyl, Large, 3
0802788

₹1,900.00INR / Each
+
Cole-Parmer Support Rod, 28”, threaded, Stainless steel
0434410

₹33,900.00INR / Each
+ + =
Total Price 64400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
  • 1 year warranty

More About this Item

Designed to securely hold a large variety of glassware and apparatus. Ideal for irregularly shaped objects. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. Available in 3 sizes, small, medium, and large. Dual adjustable clamps are offered in either stainless steel or nickel plated zinc. Supplied with non-slip vinyl sleeves or for temperatures above 212°F (100°C), fiberglass covers.

1 Year Warranty
Specifications
  • Clamp MaterialNickel-plated Zinc with red vinyl and black fiberglass sleeves
  • Clamp TypeEquipment, Two- or Three-Prong
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)4.13
  • Length (in)10.75
  • Depth (in)0.43
  • DescriptionStandard 3-Prong Extension Clamp, Dual, Large, Nickel-Plated Zinc
  • Warranty1 year
Reviews
Q&A