Cole-Parmer Stainless Steel Pail, Type 304, Heavy Gauge, 23 qt

Representative image only.

Cole-Parmer Stainless Steel Pail, Type 304, Heavy Gauge, 23 qt

Cole-Parmer | Item: 0726042

Minimize dripping with flat pouring rim

₹40,800.00INR / Each

₹40,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Pail, Type 304, Heavy Gauge, 23 qt
Cole-Parmer Stainless Steel Pail, Type 304, Heavy Gauge, 23 qt
0726042

₹40,800.00INR / Each
+
Cole-Parmer Stainless Steel Funnel, 2-3/8 oz
0726300

₹22,100.00INR / Each
+ +
Cole-Parmer Utility Bowl, Heavy Gauge 304 SS, 6 oz
0726900

₹3,400.00INR / Each
+ + +
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+
Cole-Parmer Stainless steel utility tray, 10"L x 6-1/2"W
0727711

₹9,300.00INR / Each
+ =
Total Price 189000.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

These pails are constructed of heavy gauge, 304 stainless steel and feature a flat pouring rim.

Two year warrantyNSF international certified
Specifications
  • Capacity (L)23
  • Capacity (Gal)6.0625
  • MaterialStainless Steel
  • AutoclavableYes
  • Outside Diameter (OD) (in)11 7/8
  • Outside Diameter (OD) (cm)30.2
  • Overall Height (in)14 7/8
  • Overall Height (cm)37.8
  • DescriptionStainless Steel Pail, type 304, heavy gauge, 23 qt
  • Warranty2 year
Reviews
Q&A