Cole-Parmer RotoFlex™ Plus Digital Benchtop Tube Rotator; 120 VAC

Representative image only.

Cole-Parmer RotoFlex™ Plus Digital Benchtop Tube Rotator; 120 VAC

Cole-Parmer | Item: 0439740

Adapt to different racks without tools to accommodate a wide range of tubes

₹84,100.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹84,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer RotoFlex™ Plus Digital Benchtop Tube Rotator; 120 VAC
Cole-Parmer RotoFlex™ Plus Digital Benchtop Tube Rotator; 120 VAC
0439740

₹84,100.00INR / Each
+ +
Cole-Parmer RotoFlex™ Plus Magnetic Platform Strips; 4/Pk
0439743

₹2,200.00INR / Pkg of 4
+ =
Total Price 90300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

base unit and a pack of one rotisserie in each available size (0.5 to 0.8 mL, 1.5 to 2.0 mL, 5 to 7 mL, 10 to 15 mL, and 50 mL).

Key Features

  • Mix micro to centrifuge tubes—0.5 mL to 50 mL tubes— with these versatile rotators
  • Adjust the mixing angle of each rotisserie platform separately from 0 to 90°
  • Rotate at a fixed speed with the RotoFlex, or from 10 to 40 rpm with the RotoFlex Plus
  • Change the mixing direction to suit your application needs
  • 3 year warranty

More About this Item

These flexible tube rotators work with tubes sizes from 0.5 to 50 mL. The 360° rotation gently and thoroughly mixes samples. Additional features include an adjustable mixing angle from 0 to 90° for each of the 4 mixing panels independently.
The RotoFlex system has a fixed speed or 22 rpm for the 120V version or 18 rpm for the 240V version, and the rotational direction is reversible by simply tapping the rotisserie in the direction required. The RotoFlex Plus system has a variable speed range of 10 to 40 rpm, with a 1 rpm resolution. The Plus system also has an oscillation mode that agitates tubes while rotating for additional sample mixing. Additional rotisseries are available for purchase separately.

3 Year WarrantyConformite Europeenne
Specifications
  • Degree of Rotation (degrees)360
  • Shaking Angle0 to 90°
  • Min Speed (rpm)10
  • Max Speed (rpm)40
  • CapacityDependent upon platform used
  • Tube Size0.5 to 50 mL
  • Width (in)10.2
  • Height (in)7.7
  • Depth (in)5.8
  • Width (cm)26
  • Height (cm)19.5
  • Depth (cm)14.8
  • Min Operating Temperature (° F)39.2
  • Max Operating Temperature (° F)140
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)60
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionRotoFlex Plus Digital Benchtop Tube Rotator; 120 VAC
  • Warranty3 Years
Reviews
Q&A