Cole-Parmer Precleaned EPA Vials with Certificate of Analysis, Amber Glass, 40 mL; 72/Cs

Representative image only.

Cole-Parmer Precleaned EPA Vials with Certificate of Analysis, Amber Glass, 40 mL; 72/Cs

Cole-Parmer | Item: 9953518

Precleaned to meet strict EPA requirements

₹38,400.00INR / Case of 72

₹38,400.00INR / Case of 72

Buy It Together

Current Item

Cole-Parmer Precleaned EPA Vials with Certificate of Analysis, Amber Glass, 40 mL; 72/Cs
Cole-Parmer Precleaned EPA Vials with Certificate of Analysis, Amber Glass, 40 mL; 72/Cs
9953518

₹38,400.00INR / Case of 72
+ + +
Cole-Parmer Sample Vial, Glass, Screw Neck, 8 mL; 1000/pk
9870222

₹46,300.00INR / Pkg of 1000
+
Cole-Parmer EPA Screw Neck Vial, 20 mL, 24mm, Glass; 100/PK
9870049

₹71,400.00INR / Pkg of 100
+ + + +
Environmental Express Clear VOA Vials, 20 mL, PTFE-Lined Caps; 72/Cs
3520492

₹13,000.00INR / Case of 72
+ =
Total Price 301000.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable amber or clear glass
  • 2 year warranty

More About this Item

These glass vials are precleaned to meet strict EPA requirements. Vials with certificate of analysis meet EPA criteria for more than 60 volatile organic analyses (VOA). All vials include a polypropylene cap with a 1/8 inch PTFE-faced silicone septum.

Two year warranty
Specifications
  • Volume (mL)40
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap MaterialPolypropylene
  • Septum TypePTFE/silicone
  • AutoclavableYes
  • Height (in)3 1/2
  • Outside Diameter (in)1
  • Height (mm)88.9
  • Outside Diameter (mm)25.4
  • DescriptionAmber Precleaned EPA vials with certificate of analysis, 40 mL, case of 72
  • Warranty2 year
Reviews
Q&A