Cole-Parmer EPA Screw Neck Vial, 20 mL, 24mm, Glass; 100/PK

Representative image only.

Cole-Parmer EPA Screw Neck Vial, 20 mL, 24mm, Glass; 100/PK

Cole-Parmer | Item: 9870049

Meets EPA requirements for testing environmental contaminants

₹71,400.00INR / Pkg of 100

₹71,400.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer EPA Screw Neck Vial, 20 mL, 24mm, Glass; 100/PK
Cole-Parmer EPA Screw Neck Vial, 20 mL, 24mm, Glass; 100/PK
9870049

₹71,400.00INR / Pkg of 100
+ +
Cole-Parmer EPA Screw Vial, 20ml, 24mm, Glass; 1000/pk
9870076

₹98,000.00INR / Pkg of 1000
+ +
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
=
Total Price 363100.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made of Type I borosilicate glass for testing of potentially harmful environmental contaminants in water or soil samples
  • Vials meet the requirements of the US Environmental Protection Agency (EPA) for contamination-free containers
  • Choose from 20-, 40-, or 60-mL vials or vial kits for your specific application
  • Constructed of clear glass with a 57 mm height and 28 mm outer diameter

More About this Item

These flat bottom EPA vials are free of substances that might influence sample analysis. Chemically inert type I borosilicate glass is ideal for soil and water samples. Vials are available in clear glass or amber glass for light sensitive samples. Select from standard EPA vials, vials with a certificate of cleanliness, preassembled vials with caps, or precleaned and preassembled vials with caps.

Specifications
  • Volume (mL)20
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorGlass
  • Cap Diameter (mm)24
  • SterileNo
  • Height (in)2 1/4
  • Outside Diameter (in)1 1/10
  • Height (mm)57
  • Outside Diameter (mm)28
  • DescriptionEPA Screw Neck Vial, 20 mL, 24mm, Glass; 100/PK
Reviews
Q&A