Environmental Express Clear VOA Vials, 40 mL, Open-Top Septa; 72/Cs

Representative image only.

Environmental Express Clear VOA Vials, 40 mL, Open-Top Septa; 72/Cs

Environmental Express | Item: 3520693

Perfect for general use

₹9,900.00INR / Case of 72

₹9,900.00INR / Case of 72

Buy It Together

Current Item

Environmental Express Clear VOA Vials, 40 mL, Open-Top Septa; 72/Cs
Environmental Express Clear VOA Vials, 40 mL, Open-Top Septa; 72/Cs
3520693

₹9,900.00INR / Case of 72
+
Environmental Express Clear VOA Vials, 20 mL, PTFE-Lined Caps; 72/Cs
3520492

₹13,000.00INR / Case of 72
+ + +
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
=
Total Price 95800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

caps.

Key Features

  • Level 3 vials meet EPA standards but do not contain a certificate of analysis—ideal for every-day applications
  • Choose from open-top/septa caps or screw-top caps in 20-, 40-, or 60-mL capacities
  • Select amber glass for light-sensitive samples
  • 3 month warranty
  • Model number APC3550P

More About this Item

Level 3 vials still conform to EPA "Specifications and Guidance for Contaminant-Free Sample Containers."

3 Month Warranty
Specifications
  • Volume (mL)40
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Height (InchShort)3 7/8
  • Tube ColorClear
  • Cap TypeOpen-top/septa
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Thread24 mm
  • Septum Type0.125" thick standard septa
  • SterileNo
  • AutoclavableNo
  • Height (in)3 7/8
  • Outside Diameter (in)1 3/32
  • Height (mm)98.81
  • Outside Diameter (mm)27.69
  • Level3
  • Special Features
  • DescriptionClear VOA Vials, 40 mL, Open-Top Septa; 72/Cs
  • Warranty3 month
Reviews
Q&A