Cole-Parmer Polypropylene Utility Tray, 18" x 18" x 4"

Representative image only.

Cole-Parmer Polypropylene Utility Tray, 18" x 18" x 4"

Cole-Parmer | Item: 0671075

Stands up to your needs

₹35,400.00INR / Each

₹35,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Polypropylene Utility Tray, 18" x 18" x 4"
Cole-Parmer Polypropylene Utility Tray, 18" x 18" x 4"
0671075

₹35,400.00INR / Each
+ + +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ =
Total Price 103800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Heavy-duty welded construction
  • Thick walls for durability
  • Choose between polypropylene or HDPE construction
  • 1 year warranty

More About this Item

This utility tray is 3/16" thick polypropylene (PP) and is autoclavable.

1 Year Warranty
Specifications
  • Capacity (L)21
  • Capacity (Gal)5.25
  • Capacity (Qt)21
  • MaterialPolypropylene
  • Overall Length (in)18
  • Overall Length (cm)45.7
  • Overall Width (in)18
  • Overall Width (cm)45.7
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionPolypropylene utility tray, 18" x 18" x 4"
  • Warranty1 year
Reviews
Q&A