Cole-Parmer Plastic Beaker, Transparent PP, 30 mL, 100/pk

Representative image only.

Cole-Parmer Plastic Beaker, Transparent PP, 30 mL, 100/pk

Cole-Parmer | Item: 0620004

Molded in graduations will not wear off

₹1,600.00INR / Pkg of 100

₹1,600.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Plastic Beaker, Transparent PP, 30 mL, 100/pk
Cole-Parmer Plastic Beaker, Transparent PP, 30 mL, 100/pk
0620004

₹1,600.00INR / Pkg of 100
+ + +
Cole-Parmer Tri-Corner Beaker, PP, 100 mL; 100/PK
0602003

₹8,100.00INR / Pkg of 100
+ + + =
Total Price 48900.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Graduated in mL and oz for easy conversion
  • Stacking ribs provide easy separation so beakers will not stick together
  • Accurate to ±2.5%
  • Beaker features a 30 (1 oz) mL capacity with 5 mL graduations
  • 3 year warranty

More About this Item

Featuring pour spouts, molded in graduations, and heat resistance from 5 to 248°F (-15 to 150°C) these polypropylene beakers are excellent for general use in the lab.

3 Year Warranty
Specifications
  • Capacity (mL)30
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)5
  • AutoclavableNo
  • Withstands High Temperature (DegreeF)248
  • Withstands Low Temperature (° F)5
  • Outside Diameter (OD) (in)1 25/32
  • Outside Diameter (OD) (cm)4.53
  • Overall Height (in)1 3/4
  • Overall Height (cm)4.44
  • DescriptionPlastic Beaker, Transparent PP, 30 mL, 100/pk
  • Warranty3 year
Reviews
Q&A