Cole-Parmer Narrow-Mouth LDPE/PP Wash Bottles, 125 mL (4 oz); 12/PK

Representative image only.

Cole-Parmer Narrow-Mouth LDPE/PP Wash Bottles, 125 mL (4 oz); 12/PK

Cole-Parmer | Item: 0605321

No leaking while dispensing

₹1,800.00INR / Pkg of 12

₹1,800.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Narrow-Mouth LDPE/PP Wash Bottles, 125 mL (4 oz); 12/PK
Cole-Parmer Narrow-Mouth LDPE/PP Wash Bottles, 125 mL (4 oz); 12/PK
0605321

₹1,800.00INR / Pkg of 12
+
Cole-Parmer Plastic Beaker, Transparent PP, 250 mL, 50/pk
0620012

₹1,800.00INR / Pkg of 50
+
Cole-Parmer Low-Form Graduated Glass Cylinder, 50 mL
3430035

₹1,300.00INR / Each
+
Mortar & Pestle Set, Glass, 114 mL, 93 mm OD; 1/St
3450053

₹4,800.00INR / Set of 1
=
Total Price 9700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Precise delivery with needle-thin stream
  • Volume: 125 mL
  • 3 year warranty

More About this Item

These narrow-mouth wash bottles are made of low-density polyethylene (LDPE). One-piece polypropylene (PP) cap/delivery tube helps eliminate leaks at the top. Deliver from a single drop to a needle-thin stream.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

3 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size28 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.1
  • Overall Height (in)7
  • Overall Height (cm)17.8
  • DescriptionNarrow-Mouth LDPE/PP Wash Bottles, 125 mL (4 oz), 12/Pk
  • Warranty3 year
Reviews
Q&A